Beli pressure gauge kpa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sinopec Engine Oil Diesel Tulux CF/SF 30 (Oli Mesin Diesel)
    Mulai

    Rp1.099.900

    Sinopec Engine Oil Diesel Tulux CF/SF 30 (Oli Mesin Diesel)
    Deskripsi:
    Sinopec Tulux CF 30 is a heavy duty engine oil for on and off highway applications. High TBN for maximum service life and severe conditions. Suitable for diesel engines for marine, power generation, excavators, power dozers and mining equipment. Straight 30 weight oil.
  2. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  3. YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    39%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp789.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  4. NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.999.900

    NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    atribut:
    • Joint Size: G3/8B
    • Outside Diameter (phi): 75
    • Materias (Bourdon Tube): SUS316
    • Materials (share): SUS316
  5. TECHCROFT Pressure Gauge GSS63
    33%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  6. NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    36%
    Mulai

    Rp1.399.900

    NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
  7. Sinopec Transmission Fluid Oil Gear (Pelumas Transmisi)
    Mulai

    Rp999.900

    Sinopec Transmission Fluid Oil Gear (Pelumas Transmisi)
    Deskripsi:
    Sinopec GL-5 80W90 Heavy Duty Automotive Gear Oil is formulated with high-quality base oils and an advanced multifunctional additive system to meet therequirements of API GL-5. Designed for the lubrication of hypoid gear sets inpassenger vehicles and commercial vehicles, where they offer excellentextreme pressure (EP) and anti-wear properties.Can be used as a SAE 90 hypoid oil.Cross Reference:Shell Spirax S2 G 80W-90Chevron Delo Gear ESI SAE 80W-90Mobilube HD Plus 80W-90 gear oil
  8. NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.
    atribut:
    • Performance: General, vibration proof (V)
    • Dimension H (mm): 70
    • Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
    • Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
    • Minimum Scale (MPa): 0.02
    • Nominal Dimensions (mm): phi 75
    • Call: AT G3 / 8 75x1MPa
    • Case Shape: Vertical A frame
    • Connection Screw: G3 / 8
    • Connection size: G3 / 8B
    • Dimension F (mm): 18
    • Dimensions d (mm): 80.5
    • Material (Bourdon Tube): C6872T
    • Material Co., Ltd.: C3604BD
    • Measurement Fluid: Gas or liquid
    • Operating Temperature Range (°C): -5 to 40
    • Pressure Range (MPa): 0-1
    • Thickness (mm): 35
    • Weight (g): 300
  9. TECHCROFT Alat Pengukur Tekanan GSB63
    33%
    Mulai

    Rp349.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  10. NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    38%
    Mulai

    Rp1.599.900

    NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -By the Stainless steel made wetted part and material of case, it has excellent corrosion resistance and atmospheric resistance.-JIS B 7505-1 standard product.
    atribut:
    • Case Shape: A
    • Bourdon Pipe Materials: Stainless Steel (SUS316)
    • Stock Materials: Stainless Steel (SUS316)
  11. Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Mulai

    Rp79.900

    Pertamina Ëngine Oil Meditran S (Oli Mesin)
    Deskripsi:
    MEDITRAN S Series adalah pelumas mesin dieseltugas berat, yang diformulasikan dari base oil yangmempunyai viscosity index tinggi dan aditif yangseimbang.MEDITRAN S Series memberikan perlindungan terhadap keausan dan korosi serta efektif dalammengontrol terbentuknya deposit.MEDITRAN S Series dapat digunakan untuk pelumasan mesin diesel kendaaraan, alat berat,industri maupun perkapalan putaran tinggi jenisturbocharged, supercharged, atau naturally aspirated.
    atribut:
    • SNI License: Yes
    • SNI Number: 5873.966/75.100/VI/2021
  12. monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp169.900

    monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  13. monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp149.900

    monotaro Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarless
    atribut:
    • Case Shape: Vertical collarless
    • Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
    • Outer Diameter d (mm): 68
    • The Outer Diameter (Ø mm): 60
    • The connecting portion screw: G1 / 4
    • Thickness (mm): 30.8
  14. Sinopec Engine Oil Turbine L-TSA 46 (Oli Mesin)
    Mulai

    Rp10.999.900

    Sinopec Engine Oil Turbine L-TSA 46 (Oli Mesin)
    Deskripsi:
    Sinopec R&O Turbine Oil is available in ISO viscosity grades 32, 46, and 68. Formulated with a high-quality base oil and selected additives, it offers good oxidation stability and corrosion protection along with good demulsibility, antifoaming and air release properties.Cross Reference:Chevron GST OilMobil DTEShell Turbo T 46
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Demulsibility (minute): 10 @54°C, time to 3 ml emulsion (ASTM D 1401)
    • Density (kg/L): 0.8687 @15°C (ASTM D 4052)
    • Diameter (inch): 23
    • Flash Point (COC) (°C): 210 (ASTM D 92)
    • Foaming Characteristics: Sequence I = 10/0; Sequence II = 20/0; Sequence III = 10/0 (ASTM D 892)
    • Height (inch): 35
    • ISO Viscosity Grade: 46
    • Kinematic Viscosity (cSt): 44.42 @40°C; 6.386 @100°C (ASTM D 445)
    • Neutralisation Number (mg KOH/g): 0.08 (ASTM D 974)
    • Opening (inch): 2 NPT (Large); 3/4 NPT (Small)
    • Oxidation Stability (minute): 400+ RPVOT @150°C (ASTM D 2772)
    • Oxidation Stability Time to 2 mg KOH/g (hour): >2000 (ASTM D 943)
    • Pour Point (°C): -12 (ASTM D 97)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665)
    • Size (L): 200
    • Viscosity Index: 92 (ASTM D 2270)
  15. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp519.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 63/2.5
    • NPT Adaptor (inch): 1/4
  16. YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.699.900

    YAMAMOTO KEIKI Glycerin Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    This pressure gauge is suitable to use in places where there is strong vibration. Glycerol filled in the case control abrasion and vibration.
    atribut:
    • Shape of Casing: Type A
    • Size: 60
    • Accuracy: 60Ø ±2.5%F.S. or ±1.6%F.S ; 75Ø/100Ø 1.6%F.S
    • Dimensions (cm): 9x7x35
  17. Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    Wiebrock Pressure Gauge 4inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Bisa untuk udara & air-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/2 NPT
    • Drat Material: Brass
    • Model : Raket / Lower Mount
    • Size (inch): 4
    • Size (mm): 100
  18. Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp349.900

    Wiebrock Pressure Gauge 2.5inch Bottom (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    -Bisa isi minyak-Sudah sepaket dengan glycerin
    atribut:
    • Body Material: Stainless Steel
    • Drat (inch): 1/4 NPT
    • Drat Material: Brass
    • Size (inch): 2.5
    • Size (mm): 63
  19. Sinopec Oil Hydraulic
    Mulai

    Rp899.900

    Sinopec Oil Hydraulic
    Deskripsi:
    Sinopec L-HM 46 Antiwear Hydraulic Oil is a premium quality antiwear lubricant blended using selected and carefully refined high-quality mineral oils, combined with a multifunctional additive system, this hydraulic oil has been designed to meet the requirements of major hydraulic pump manufacturers, and its applications include hydraulic systems used in industrial and marine applications as well as in mobile machinery, specifically formulated for machines and equipment requiring an ISO VG 46, ISO 46 or AW 46 hydraulic oil. Cross Reference:Mobil Hydraulic AW 46Mobil DTE Hydraulic Oil MediumMobil DTE 25Shell AW Hydraulic 46Shell Tellus MX 46Shell Tellus M 46Shell Tellus 46Shell Tellus 26Shell Tellus 929Shell Tellus T 46Shell Tellus S 46Chevron AW Hydraulic HD 46Chevron AW Machine Oil 46Chevron AW Machine Oil 46Chevron Rando HD 46Chevron Rykon Oil AW 46Chevron Rykon Oil 46Exxon Univis J-27Exxon Univis N-46Exxon Humble Hydraulic 1194Exxon Humble Hydraulic H46Exxon Humble Hydraulic H48Exxon Nuto H46Exxon Nuto H48Terrastic EP 46Concoco Super Hydraulic 46Phillips 66 Megaflow AW Hydraulic Oil 46Also referred to as: AW 46 Hydraulic Oil, AW 46 Hydraulic Fluid, ISO VG 46 Hydraulic Oil, ISO VG 46 Hydraulic Fluid, ISO 46 Hydraulic Oil, ISO 46 Hydraulic Fluid, Grade 46 Hydraulic Oil, Grade 46 Hydraulic Fluid
    atribut:
    • Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
    • Rust Prevention (Distilled Water): Pass (ASTM D 665B)
    • Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665B)
Daftar Harga pressure gauge kpa Terbaru October 2026
Sinopec Engine Oil Diesel Tulux CF/SF 30 (Oli Mesin Diesel)Rp1.099.900
NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp289.900
YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Rp789.900
NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp2.999.900
TECHCROFT Pressure Gauge GSS63Rp929.900
NAGANO KEIKI Pressure Gauge Sealed-Type (Manometer/ Alat Ukur Tekanan)Rp1.399.900
Sinopec Transmission Fluid Oil Gear (Pelumas Transmisi)Rp999.900
NAGANO KEIKI Pressure Gauge General-Purpose A Frame/Vertical 75 Phi (Manometer/ Alat Ukur Tekanan)Rp409.900
TECHCROFT Alat Pengukur Tekanan GSB63Rp349.900
NAGANO KEIKI Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)Rp1.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)